Diverter Tub Spout in Polished Chrome
Bancroft® Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Slip-fit connection: 1/2"
- Material: Metal
Specifications
- ADA Compliant:
- No
- Collection:
- Bancroft®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-3/4
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 3
- Spout Type:
- Diverter
- UPC:
- 650531217301
- WaterSense Labeled:
- No