This product requires certification to purchase.

Diverter Tub Spout in Vibrant® Brushed Nickel

KOHLER

Bancroft® Diverter Tub Spout in Vibrant® Brushed Nickel

  • Fast #
  • Part #K10589-BN
  • Item #2849419
  • Manufacturer Part #10589-BN
4.4 out of 5 Customer Rating
Brand image
KOHLER

Bancroft® Diverter Tub Spout in Vibrant® Brushed Nickel

  • Fast #
  • Part #K10589-BN
  • Item #2849419
  • Manufacturer Part #10589-BN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 255
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slip-fit connection: 1/2"
  • Material: Metal
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Bancroft®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
5-3/4 in
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-11/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-3/4 in
Material:
Metal
NSF Certified:
No
Spout Height:
3 in
Spout Reach:
5-3/4 in
Spout Type:
Diverter
UPC:
650531217356
WaterSense Labeled:
No
Width:
2-3/4 in