Diverter Tub Spout in Vibrant Polished Nickel
Bancroft® Diverter Tub Spout in Vibrant Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium material construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Bancroft®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-3/4 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 3 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Diverter
- UPC:
- 650531346582
- WaterSense Labeled:
- No