This product requires certification to purchase.

Hand Shower Holder in Polished Chrome

KOHLER

Bancroft® Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #K10599-CP
  • Item #2965122
  • Manufacturer Part #10599-CP
3.4 out of 5 Customer Rating
Brand image
KOHLER

Bancroft® Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #K10599-CP
  • Item #2965122
  • Manufacturer Part #10599-CP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bracket pivots and rotates to position handshower at desired angle
  • Coordinates with Bancroft® faucets and accessories
  • Bracket pivots
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Bancroft®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/2 in
Diameter:
2-1/2 in
Faucet Part Type:
Hand Shower Holder
Fits Brand:
KOHLER
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-1/2 in
Material:
Brass
NSF Certified:
No
UPC:
650531345851
WaterSense Labeled:
No
Width:
2-1/4 in