This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

KOHLER

Bancroft® Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #K22167-G-CP
  • Item #7730161
  • Manufacturer Part #22167-G-CP
4.2 out of 5 Customer Rating
Brand image
KOHLER

Bancroft® Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #K22167-G-CP
  • Item #7730161
  • Manufacturer Part #22167-G-CP
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • 3-function spray face includes Katalyst, massage and silk sprays
  • Shower arm not included- K-7397 is recommended
  • Matches the KOHLER Bancroft Collection
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
  • 1.75 gpm (gallons per minute) flow rate
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Bancroft®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-7/8
Diameter:
6
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Height:
4-7/8
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full, Pulsating Massage
UPC:
885612703514
WaterSense Labeled:
Yes
Width:
6