Pressure Balancing Shower Faucet Trim with Single Lever Handle in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #TS10583-4-BN
Bancroft® Pressure Balancing Shower Faucet Trim with Single Lever Handle in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 140-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Completes Bancroft design solution with KOHLER fixtures and accessories
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
- Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
- Premium material construction for durability and reliability
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bancroft®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 6-3/8 in
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UPC:
- 650531231833
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in