Supply Elbow in Vibrant® Polished Nickel

You last purchased this on
 
KOHLER

Bancroft® Supply Elbow in Vibrant® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® Supply Elbow in Vibrant® Polished Nickel

  • Fast #
  • Part #K22173-SN
  • Item #7730147
  • Manufacturer Part #22173-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hand shower and hose not included
  • Solid brass construction built to last
  • Includes an integrated check valve for backflow prevention
  • Coordinates with Bancroft and Devonshire faucets and accessories
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Bancroft®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Depth:
1-15/16 in
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Supply Elbow
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Origin:
Global
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No