2 in. Cast Iron Sink Trap

You last purchased this on
 
KOHLER

Bannon™ 2 in. Cast Iron Sink Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bannon™ 2 in. Cast Iron Sink Trap

  • Fast #
  • Part #K6672-NA
  • Item #1920
  • Manufacturer Part #6672-NA
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Cast iron
  • For use with 2" iron pipe connection
  • Fits with standard 2" pipes
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
K-6714
Cleanout:
Yes
Collection:
Bannon™
IAPMO Listed -:
No
Trap Material:
Cast Iron
Trap Size:
2 in