22 x 18 in. Cast Iron Service Sink in White
Bannon 22 x 18 in. Cast Iron Service Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sink exterior is an unpainted, ground-coat surface
- Submitted pictures are customer photos that may reflect an alteration to the exterior, such as painting or refinishing, and may no longer reflect the raw elements of the cast iron material as purchased
- Blank back
- KOHLER finishes resist corrosion and tarnishing
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Bannon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 22-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 18 in x 14 in
- Sink Installation Type:
- Top Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 22-1/4 in x 18-1/4 in
- Width:
- 18-1/4 in