24 x 20 in. Cast Iron Service Sink in White
Bannon 24 x 20 in. Cast Iron Service Sink in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Blank back
- Sink exterior is an unpainted, ground-coat surface
- Submitted pictures are customer photos that may reflect an alteration to the exterior, such as painting or refinishing, and may no longer reflect the raw elements of the cast iron material as purchased
- KOHLER finishes resist corrosion and tarnishing
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Bannon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 24
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 20 in x 16 in
- Sink Installation Type:
- Top Mount
- Sink Material:
- Cast Iron
- UPC:
- 040688101637
- Width:
- 20-1/4