This product requires certification to purchase.

24 x 20 in. Cast Iron Service Sink in White

KOHLER

Bannon 24 x 20 in. Cast Iron Service Sink in White

  • Fast #
  • Part #K6719-0
  • Item #8284
  • Manufacturer Part #6719-0
4.5 out of 5 Customer Rating
Brand image
KOHLER

Bannon 24 x 20 in. Cast Iron Service Sink in White

  • Fast #
  • Part #K6719-0
  • Item #8284
  • Manufacturer Part #6719-0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Blank back
  • Sink exterior is an unpainted, ground-coat surface
  • Submitted pictures are customer photos that may reflect an alteration to the exterior, such as painting or refinishing, and may no longer reflect the raw elements of the cast iron material as purchased
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
Dimensions & Measurements
Length
24 in
Sink Bowl Size
20 in x 16 in
Width
20-1/4 in
Characteristics & Features
Collection
Bannon
Color Finish Category
Whites
Color Finish Name
White
Number of Holes
2 Hole
Sink Installation Type
Top Mount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
UPC
040688101637


Recommended Accessories