0.5 gpf Wall Mount Touchless Urinal in White
Bardon™ 0.5 gpf Wall Mount Touchless Urinal in White
Product Details
Product Details
- Delivers dependable water saving performance and added hygiene
- Patented back wall geometry and extended rim limit splash back for a cleaner user experience
- Battery operated touchless electronic flush valve powered by four AA alkaline batteries (included)
- This product can help a building earn water efficiency points in LEED® green building rating system
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Bardon™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- Height:
- 31-1/8
- IAPMO Listed:
- Yes
- Inlet Spud Location:
- Rear
- Inlet Spud Size:
- 1/2
- Length:
- 18-15/16
- Material:
- Vitreous China
- Outlet Spud Location:
- Rear
- Type:
- K32590-0
- UPC:
- 195711058430
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 14-1/4