1 gpf Urinal Washout Wall Mount with Top Spud in White
Bardon™ 1 gpf Urinal Washout Wall Mount with Top Spud in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bardon
- Washout urinal
- Color/Finish: White
- Flow Rate: 1.0 gpf
- Material: Vitreous China
- Optional accessories: Flush valve: K13680
Specifications
- ANSI:
- ANSI A117.1
- Collection:
- Bardon™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 0.5 gpf/1.0 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Material:
- Vitreous China
- Toilet Installation:
- Wall Mount
- Toilet/Urinal Outlet:
- Top
- UPC:
- 040688724829
- WaterSense Labeled:
- No