This product requires certification to purchase.

Wash Out Urinal in White

KOHLER

Bardon™ Wash Out Urinal in White

  • Fast #
  • Part #K2590-0
  • Item #7013609
  • Manufacturer Part #2590-0
5 out of 5 Customer Rating
Brand image
KOHLER

Bardon™ Wash Out Urinal in White

  • Fast #
  • Part #K2590-0
  • Item #7013609
  • Manufacturer Part #2590-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Washdown urinal
  • Rear spud: 1/2"
  • Flow rate: 0.5 gpf (1.9 lpf)
  • Patented backwall geometry and extended rim limit splash-back for a cleaner user experience
  • Battery-operated touchless electronic flush valve powered by four AA alkaline batteries (included)
  • Touchless™ valve utilizes an integrated sensor to ensure dependable water savings and prevents cross contamination
  • Includes tank cover and tank cover locks
  • Includes stainless steel, low-profile strainer for faster drain flow
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Bardon™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.5 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Wash Out
GSA Approved:
No
Height:
31-1/2 in
IAPMO Listed:
Yes
Inlet Spud Location:
Rear
Inlet Spud Size:
1/2 in
Material:
Vitreous China
NSF Certified:
No
Outlet Spud Location:
Rear
Outlet Spud Size:
2 in
Toilet/Urinal Outlet:
Rear
UL Listed:
No
UPC:
885612455703
Urinal Installation:
Wall Mount
WaterSense Labeled:
Yes
Width:
18-1/4 in