This product requires certification to purchase.

Washout Urinal with Top Spud in Black Black

KOHLER

Bardon™ Washout Urinal with Top Spud in Black Black

  • Fast #
  • Part #K4991-ET-7
  • Item #4912563
  • Manufacturer Part #4991-ET-7
3.7 out of 5 Customer Rating
Brand image
KOHLER

Bardon™ Washout Urinal with Top Spud in Black Black

  • Fast #
  • Part #K4991-ET-7
  • Item #4912563
  • Manufacturer Part #4991-ET-7
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • New design aesthetic with elevated urinal shelf and bolder contemporary design lines
  • Enhanced geometry to maintain leadership as one of the industry's best performers in limiting splash-back
  • Increased trapway diameter allows for accelerated drain flow
  • Accuflush™ technology: Ultra-low consumption down to 0.125 gpf (0.47 lpf) or up to 1.0 gpf (3.8 lpf) depending on flush valve selection
  • WaterSense compliant when used with a 0.125 or 0.5 gpf WaterSense compliant flushometer
  • New rigid snap-in stainless-steel strainer increases drain flow speed and eliminates shifting
  • Material: Vitreous china
  • Top spud: 3/4"
  • Extended 14-1/8" rim allows for ADA installation
  • Replaces Kohler® K-4904-ET and Kohler® K-4960-ET Bardon™ urinals
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Bardon™
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Depth:
14-1/8 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.125 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
GSA Approved:
No
Height:
26-7/8 in
IAPMO Listed:
No
Inlet Spud Location:
Top
Inlet Spud Size:
3/4 in
Length:
14-1/8 in
Material:
Stainless Steel, Vitreous China
Outlet Spud Location:
Top
Outlet Spud Size:
2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
885612331755
Urinal Installation:
Wall Mount
WaterSense Labeled:
Yes
Width:
18 in