1 gpf Elongated Two Piece Toilet in Mexican Sand
Barrington™ 1 gpf Elongated Two Piece Toilet in Mexican Sand
Product Details
Product Details
- Pressure Lite® flushing technology
- Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) watersense program
- This product can help a building earn water efficiency points in the LEED Green Building Rating System™
- Two-piece toilet
- Elongated and rear-outlet bowl
- Includes tank lock (-T)
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Barrington™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mexican Sand
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 31-1/4
- IAPMO Listed:
- Yes
- Length:
- 31
- MA Approved:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Wall
- Trip Lever Location:
- Left-Hand
- UPC:
- 650531914019
- WaterSense Labeled:
- Yes
- Width:
- 21-1/4