Elongated Toilet Bowl in Biscuit
Barrington™ Elongated Toilet Bowl in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler® plumbing products mean beautiful form as much as reliable function
- Combines with Kohler® K-4645 series tanks to create Kohler® K-3554 series Barrington™ pressure lite toilets
- Please see K-3554 series toilets for full details
- Flow rate: 1 gpf
- Rough-in: 12"
- Rear-outlet bowl
- Pressure assist flushing system
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Barrington™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 29-1/2 in
- Flush Type:
- Pressure
- GSA Approved:
- No
- Height:
- 15 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 29-1/2 in
- Toilet Bowl Width:
- 21-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 4 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Rear
- UPC:
- 040688263083
- WaterSense Labeled:
- No
- Width:
- 21-1/4 in