Right-Hand Trip Lever in Polished Chrome
Barrington™ Right-Hand Trip Lever in Polished Chrome
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- K-4484 Toilet Tank
- Collection:
- Barrington™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Trip Lever
- Trip Lever Location:
- Right-Hand
- UPC:
- 650531306593
- WaterSense Labeled:
- No