This product requires certification to purchase.

Bathroom Sink Drain in Matte Black

KOHLER

Bathroom Sink Drain in Matte Black

  • Fast #
  • Part #K33151-TT
  • Item #9918123
  • Manufacturer Part #33151-TT
4 out of 5 Customer Rating
Brand image
KOHLER

Bathroom Sink Drain in Matte Black

  • Fast #
  • Part #K33151-TT
  • Item #9918123
  • Manufacturer Part #33151-TT
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Without overflow; Covered under Kohler's 1 year limited warranty
  • 1-1/4" (32 mm) connection; Constructed of stainless steel
  • Clicker style drain assembly with tailpiece
  • For use in applications without overflow
  • Fits 1-1/4" drain connections
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Chromes
Color Finish Name:
Vibrant Titanium
Drain Body Material:
Stainless Steel
Drain Opening:
2-1/8 in
Overall Height:
8-5/16 in
Overflow Included:
No
Product Type:
Push & Seal Drain Assembly
Strainer Diameter:
2-1/8 in
Type:
K33151-TT
UPC:
885612988164