Bathroom Sink Drain in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Bathroom Sink Drain in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bathroom Sink Drain in Vibrant® Brushed Nickel

  • Fast #
  • Part #K33151-BN
  • Item #9918117
  • Manufacturer Part #33151-BN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-1/4" (32 mm) connection
  • Premium metal construction for durability and reliability
  • Without overflow
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Diameter - Outside:
2-1/8 in
End Connection 1:
OD Tube
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Grid Drain Material:
Metal
Product Type:
Drain