Bathroom Sink Drain in Vibrant® Polished Nickel
Bathroom Sink Drain in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Clicker drain with tailpiece and overflow
- 1-1/4" (32 mm) connection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Grid Drain Material:
- Metal
- Overflow Included:
- Yes
- Product Type:
- Drain with Overflow
- UPC:
- 885612914415