This product requires certification to purchase.

Bathroom Sink Drain in Vibrant® Polished Nickel

KOHLER

Bathroom Sink Drain in Vibrant® Polished Nickel

  • Fast #
  • Part #K33151-SN
  • Item #9918122
  • Manufacturer Part #33151-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Bathroom Sink Drain in Vibrant® Polished Nickel

  • Fast #
  • Part #K33151-SN
  • Item #9918122
  • Manufacturer Part #33151-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Without overflow
  • 1-1/4" (32 mm) connection
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification

Documents

Included Components
Overflow Included
No
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Grid Drain Material
Metal
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
Product Type
Push & Seal Drain Assembly
UPC
885612988126