Bathroom Sink Drain with Non-Removable Metal Stopper in Vibrant Brushed Moderne Brass
Bathroom Sink Drain with Non-Removable Metal Stopper in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Overflow Included:
- No
- Type:
- K7127-2MB
- UPC:
- 885612888303