Bathroom Sink Faucet in Vibrant Brushed Bronze
Bathroom Sink Faucet in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Not Lead Law Compliant
Specifications
- Application:
- Water Plumbing, Commercial
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Faucet Material:
- Brass
- Lead Law Compliance Level:
- Not Compliant
- UPC:
- 885612908353