Bell for K-T309-3, K-T309-4, K-T309-6, K-T312-3, K-T312-4 and K-T313-6
Bell for K-T309-3, K-T309-4, K-T309-6, K-T312-3, K-T312-4 and K-T313-6
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-T309-3, K-T309-4, K-T309-6, K-T312-3, K-T312-4, K-T312-6, K-T313-3, K-T313-4, K-T313-6
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Bell
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 040688969725
- WaterSense Labeled:
- No