1-Hook Robe Hook in Vibrant® Brushed Nickel
Bellera® 1-Hook Robe Hook in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 450-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Coordinates with other products in the Bell Era collection
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
- KOHLER® faucet lifetime limited warranty
- Mounting hardware included
- Available in a variety of finishes
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-5/16
- Collection:
- Bellera®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 3-1/8
- Height:
- 3-3/8
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 3-1/8
- UPC:
- 885612974037
- Width:
- 2-5/16