This product requires certification to purchase.

13-Light Chandelier in Satin Nickel

KOHLER

Bellera™ 13-Light Chandelier in Satin Nickel

  • Fast #
  • Part #K31767-CH13-SNL
  • Item #9840154
  • Manufacturer Part #31767-CH13-SNL
4.8 out of 5 Customer Rating
Brand image
KOHLER

Bellera™ 13-Light Chandelier in Satin Nickel

  • Fast #
  • Part #K31767-CH13-SNL
  • Item #9840154
  • Manufacturer Part #31767-CH13-SNL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Gilroy, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Globular glass shades extend from rods with flared metal detail in elegant transitional designs suited for any room
  • Coordinates with other products in the Bellera™ collection
  • Requires 13 bulbs with candelabra (E-12) base, type T-bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs
  • Premium metal and glass construction
  • Manufactured with quality materials and complemented with a meticulous finishing process
  • Durable finishes engineered to last and designed to coordinate with Kohler® faucet finishes
  • Requires Certification

Specifications

AMP:
6.5
CSA Certified:
CSA C22.2 No. 250.0
Collection:
Bellera™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
24.44
Dimmable:
No
Glass Type:
Clear
Height:
85-1/16
Installation Type:
Ceiling Mount
Length:
32
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Aluminum, Glass, Steel, Zinc
Number of Lights:
13
Number of Tiers:
1
Type:
K31767-CH13-SNL
UL Listed:
UL 1598
UPC:
885612937759
Volts:
120V
Watts:
780
Width:
32