26-1/2 in. Towel Bar in Polished Chrome
Bellera® 26-1/2 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 90-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 24 in (610 mm) bar
- Coordinates With other products in the Bell Era collection
- Premium Metal Construction For Durability And Reliability
- KOHLER® Finishes Resist Corrosion And Tarnishing
- KOHLER® Faucet Lifetime Limited Warranty
- Mounting Hardware Included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bellera®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 26-1/2 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- UPC:
- 885612974013
- Weight Capacity:
- 50 lb
- Width:
- 24 in