Multi Function Hand Shower in Vibrant® Brushed Nickel
Bellera Multi Function Hand Shower in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
- Wide coverage spray produces an encompassing spray for everyday use
- Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Thumb tab allows for a smooth transition between sprays
- Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
- 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
- 24 in (609 mm) Slidebar features adjustable mounting brackets for installation flexibility
- Coordinates with other products in the Bellera collection
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bellera
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 4-15/16
- Faucet Connection Size:
- 1/2 in
- Hand Shower Diameter:
- 3-3/4
- Hand Shower Flow Rate:
- 1.75
- Height:
- 24
- Hose Included:
- Yes
- Hose Length:
- 60
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 24
- Spray Type:
- Targeted Spray
- UPC:
- 195711160164
- WaterSense Labeled:
- Yes
- Width:
- 3-3/4