This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

KOHLER

Bellera Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K35948-Y-CP
  • Item #10679200
  • Manufacturer Part #35948-Y-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Bellera Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K35948-Y-CP
  • Item #10679200
  • Manufacturer Part #35948-Y-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Coordinates with other products in the Bellera collection
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Faucet Connection Size
1/2 in
Height
4-14/25 in
Showerhead Flow Rate
2.5 gpm
Width
4-14/25 in
Characteristics & Features
Collection
Bellera
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
195711158864