This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Nickel

KOHLER

Bellera Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K35948-Y-BN
  • Item #10679199
  • Manufacturer Part #35948-Y-BN
3.7 out of 5 Customer Rating
Brand image
KOHLER

Bellera Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K35948-Y-BN
  • Item #10679199
  • Manufacturer Part #35948-Y-BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Full coverage spray produces an encompassing spray ideal for everyday use
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Coordinates with other products in the Bellera collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bellera
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
2-1/2
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Height:
4-14/25
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Full
UPC:
195711158857
WaterSense Labeled:
No
Width:
4-14/25