Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Bellera® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Single Handle Controls Flow To Outlets
- ADA - compliant ergonomic handle
- Coordinates With Other Products In The Bell era Collection
- Requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)
- Premium Material Construction With Metal Handle Ensures Reliability And Durability
- KOHLER® Finishes Resist Corrosion And Tarnishing
- Patented K-Joint Installation Technology Ensures Consistent Trim Appearance, Regardless Of Variability In Valve Rough-In
- Wall-mounted
- KOHLER® Faucet Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Bellera®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Escutcheon Height:
- 4-7/8
- Escutcheon Width:
- 4-7/8
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-7/8
- Length:
- 4-1/2
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 885612965158
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 4-7/8