Single Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Nickel
Bellera™ Single Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two Lever Handles Offer Separate Control Of Hot And Cold Water
- 5-3/16 in (132 Mm) Spout Reach
- 1.0 Gpm (3.8 Lpm) Maximum Flow Rate At 60 Psi (4.14 Bar)
- Kohler Ceramic Disc Valves Exceed Industry Longevity Standards For A Lifetime Of Durable Performance
- Clicker Drain With Tailpiece And Overflow
- Coordinates With Other Products In The Bell era Collection
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Bellera™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-1/8
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 8-1/8
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-13/16
- Spout Reach:
- 5-15/16
- Spout Type:
- Fixed
- UPC:
- 885612970558
- WaterSense Labeled:
- Yes