Single Handle Pull Down Touchless Kitchen Faucet in Polished Chrome
Bellera® Single Handle Pull Down Touchless Kitchen Faucet in Polished Chrome
Product Details
Product Details
- Touchless on/off with a wave of your hand or an object such as a pan
- Response technology uses a state-of-the-art motion sensor for reliable touchless activation
- LED light indicates Response is ready to use
- AC-powered operation-no batteries to replace
- Three-function pull-down spray head with touch control allows you to switch between aerated stream, Sweep® spray, and Boost technology
- Sweep spray is a wide, powerful blade of water that sweeps your dishes and sink clean
- Boost technology increases the flow rate by 30% with the press of a button. Use Boost with stream for faster filling or with Sweep® spray for more powerful cleaning
- DockNetik magnetic docking system securely locks the spray head into place when not in use
- ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down spray head easier and more comfortable to use
- MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Bellera®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-3/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Wristblade
- Kitchen Faucet Type:
- Touchless, Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- AC
- Side Spray:
- No
- Spout Height:
- 10 in
- Spout Reach:
- 9 in
- Supply Lines Included:
- Yes
- UPC:
- 885612729187