This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Bellera® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS27381-4G-BN
  • Item #9926306
  • Manufacturer Part #TS27381-4G-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Bellera® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS27381-4G-BN
  • Item #9926306
  • Manufacturer Part #TS27381-4G-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3° fahrenheit during water pressure fluctuations
  • Antiscald protection
  • Includes faceplate with handle, 6-9/16 in (167 mm) diverter bath spout with slip fit connection, showerhead, shower arm and flange
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 lpm) showerhead flow rate
  • Coordinates with other products in the Bell era collection
  • Requires Rite-Temp® pressure-balancing valve (sold separately)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Bellera®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
UPC:
885612965516
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes