Square Closed Towel Ring in Oil Rubbed Bronze
Bellera® Square Closed Towel Ring in Oil Rubbed Bronze
Product Details
Product Details
- Coordinates with other products in the Bell Era collection
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
- KOHLER® faucet lifetime limited warranty
- Mounting hardware included
- Available in a variety of finishes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/2 in
- Collection:
- Bellera®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 7-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-1/2 in
- Ring Type:
- Closed
- Shape:
- Square
- UPC:
- 885612974051
- Width:
- 6-11/16 in