Square Closed Towel Ring in Polished Chrome
Bellera® Square Closed Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with other products in the Bellera collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
- Kohler faucet lifetime limited warranty
- Mounting hardware included
- Available In a variety of finishes
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/2 in
- Collection:
- Bellera®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 7-5/8 in
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- Projection:
- 3-1/2 in
- Ring Type:
- Closed
- Shape:
- Square
- UPC:
- 885612974075
- Width:
- 6-11/16 in