This product requires certification to purchase.

Two Handle Roman Tub Faucet in Oil Rubbed Bronze (Trim Only)

KOHLER

Bellera Two Handle Roman Tub Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #KT26428-4-2BZ
  • Item #9926232
  • Manufacturer Part #T26428-4-2BZ
4 out of 5 Customer Rating
Brand image
KOHLER

Bellera Two Handle Roman Tub Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #KT26428-4-2BZ
  • Item #9926232
  • Manufacturer Part #T26428-4-2BZ
4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 81
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-Handle Bath Faucet Trim
  • 7-1/2 in (191 Mm) Gooseneck Nondiverted Spout With Slip-Fit Connection
  • Coordinates With Other Products In The Bell era Collection
  • Premium Material Construction With Metal Handle Ensures Reliability And Durability
  • Kohler Finishes Resist Corrosion And Tarnishing
  • Deck-Mount
  • Kohler Faucet Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Bellera
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Center Size:
8 in - 24 in
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Metal
Handle Type:
Lever
Height:
10-9/16 in
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-7/8 in
Trim Only:
Yes
UPC:
885612963130
WaterSense Labeled:
No