This product requires certification to purchase.

Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Bellera® Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KT26428-4-BN
  • Item #9926233
  • Manufacturer Part #T26428-4-BN
4.1 out of 5 Customer Rating
Brand image
KOHLER

Bellera® Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KT26428-4-BN
  • Item #9926233
  • Manufacturer Part #T26428-4-BN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 81
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two-handle bath faucet trim
  • 7-1/2 in. (191 Mm) gooseneck non-diverted spout with slip-fit connection
  • Coordinates with other products In the Bellera® collection
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER finishes resist corrosion and tarnishing
  • Deck-Mount
  • KOHLER faucet lifetime limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Height
10-9/16 in
Length
9-9/16 in
Spout Height
5-7/8 in
Tub Spout Reach
7-5/8 in
Characteristics & Features
Collection
Bellera®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
885612963147