60 X 30 Left Hand Cast Iron Bath *BELLWE DUNE
Bellwether® 60 X 30 Left Hand Cast Iron Bath *BELLWE DUNE
Product Details
Product Details
- Clean lines and an integral apron create a comfortable bathing experience
- Step-over threshold 14" for easy entry and exit
- Standard size simplifies installation in remodels
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Safeguard® slip-resistant surface on bath floor
- Wide ledges for extra storage space
- Left-hand drain location
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 48-3/4
- Basin Shape:
- Rectangle
- Basin Width:
- 19-5/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 32.6 gal
- Collection:
- Bellwether®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- Height:
- 14
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 14-1/2
- Overall Length:
- 60
- Overall Width:
- 30-1/4
- Overflow Type:
- Round
- Soaking Depth:
- 9
- UL Listed:
- No
- UPC:
- 885612093752
- Weight:
- 310
- cUPC Certified:
- No