This product requires certification to purchase.

60 X 30 RH Cast Iron Bath *BELLWE DUNE

KOHLER

Bellwether® 60 X 30 RH Cast Iron Bath *BELLWE DUNE

  • Fast #
  • Part #K838-NY
  • Item #4337009
  • Manufacturer Part #838-NY
5 out of 5 Customer Rating
Brand image
KOHLER

Bellwether® 60 X 30 RH Cast Iron Bath *BELLWE DUNE

  • Fast #
  • Part #K838-NY
  • Item #4337009
  • Manufacturer Part #838-NY
5 out of 5 Customer Rating

X Points

Color Finish Name: Dune Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clean lines and an integral apron create a comfortable bathing experience
  • Step-over threshold 14" for easy entry and exit
  • Standard size simplifies installation in remodels
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Safeguard® slip-resistant surface on bath floor
  • Wide ledges for extra storage space
  • Right-hand drain location
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
ASTM:
ASTM F-462
Above Floor Rough:
No
Application:
Residential
Basin Length:
48-3/4 in
Basin Shape:
Rectangle
Basin Width:
19-5/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
32.6 gal
Collection:
Bellwether®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Drain Included:
No
Drain Location:
Right
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
14 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
Material:
Cast Iron
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
14-1/2 in
Overall Length:
60 in
Overall Width:
30-1/4 in
Overflow Type:
Round
Soaking Depth:
9 in
UL Listed:
No
UPC:
885612093899
Weight:
310 lb
cUPC Certified:
No