Bellwether® 60 x 32 in. Soaker Alcove Bathtub Left Drain in Biscuit

Part #K875-96  |  Item #3775085  |  Manufacturer Part #875-96

$1,107.00 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Cast iron
  • Step-over threshold 15" for easy entry and exit
  • Safeguard® slip-resistant surface
  • Wide ledges for functional storage space 4" front and 3" back
  • Safeguard® slip-resistant surface adds safety to the bath
  • Material: Cast iron

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

ASTM Specifications: ASTM F-462

Above Floor Rough: No

Application: Residential

Basin Length: 43-7/8 in

Basin Shape: Rectangle

Basin Width: 21 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Capacity: 44 gal

Collection: Bellwether®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Left

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 15-1/2 in

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Enameled Cast Iron

NSF Certified: No

Number of Occupants: 1

Origin: Domestic

Overall Height: 14-7/8 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Round

Size: 60 in x 32 in x 14-7/8 in

Soaking Depth: 11-5/16 in

UL Listed: No

Weight: 327

cUPC Certified: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Bellwether® 60 x 32 in. Soaker Alcove Bathtub Left Drain in Biscuit /$1,107.00