Bellwether® 60 x 32 in. Soaker Alcove Bathtub with Right Drain in White

Part #K876-0  |  Item #3775050  |  Manufacturer Part #876-0

$996.00 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 4

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Material: Cast iron
  • Step-over threshold 15" for easy entry and exit
  • Safeguard® slip-resistant surface
  • Wide ledges for functional storage space 4" front and 3" back
  • Safeguard® slip-resistant surface adds safety to the bath
  • Material: Cast iron

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

ASTM Specifications: ASTM F-462

Above Floor Rough: No

Application: Residential

Basin Length: 43-7/8 in

Basin Shape: Rectangle

Basin Width: 21 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Capacity: 44 gal

Collection: Bellwether®

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Right

GSA Approved: No

Height: 15-1/2 in

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Cast Iron

NSF Certified: No

Number of Occupants: 1

Origin: Domestic

Overall Height: 14-7/8 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Round

Size: 60 in x 32 in x 14-7/8 in

Soaking Depth: 11-5/16 in

UL Listed: No

Weight: 327

cUPC Certified: No