This product requires certification to purchase.

60 X 34 RH Cast Iron Shower Base *BELLWE DUNE

KOHLER

Bellwether® 60 X 34 RH Cast Iron Shower Base *BELLWE DUNE

  • Fast #
  • Part #K9194-NY
  • Item #4836038
  • Manufacturer Part #9194-NY
5 out of 5 Customer Rating
Brand image
KOHLER

Bellwether® 60 X 34 RH Cast Iron Shower Base *BELLWE DUNE

  • Fast #
  • Part #K9194-NY
  • Item #4836038
  • Manufacturer Part #9194-NY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Safeguard® slip-resistant finish for added safety
  • Single threshold for alcove installation with three tile-in flanges
  • Material: Cast iron
  • Recessed drain (can be used with Kohler® K-9157 or Kohler® K-9159 drain cover)
  • Right offset drain for easy 60" x 30" bath replacement
  • Ideal size for remodel installations into a 5' alcove with a shower door
  • Rim size optimized for water containment and aesthetics
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
ASTM:
ASTM F-462
CARB OTC LEED Compliant:
No
Collection:
Bellwether®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Drain Location:
Right
Height:
4-1/2 in
IAPMO Listed:
No
Installation Type:
Alcove
Length:
5 ft
Material:
Cast Iron
Threshold Height:
4-1/2 in
UL Listed:
No
UPC:
885612315861
Width:
34 in