33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink with Accessories
Bentham 33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink with Accessories
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Collection:
- Bentham
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 9 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- K28902-1AC-NA
- UPC:
- 195711036414
- Width:
- 22 in