This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Betello® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K20197-0
  • Item #7860462
  • Manufacturer Part #20197-0
4 out of 5 Customer Rating
Brand image
KOHLER

Betello® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K20197-0
  • Item #7860462
  • Manufacturer Part #20197-0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two piece design
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Comfort Height® feature offers chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate - 1.28 gpf
  • 2-1/8 in glazed trapway
  • CleanCoat® surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Alternative options available - Betello with ContinousClean -K-20198
  • AquaPiston® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Betello®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
IAPMO Listed:
Yes
Toilet Bowl Depth:
28-7/16 in
Toilet Bowl Height:
16-3/8 in
Toilet Bowl Length:
28-7/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes