1.28 gpf Toilet Tank in Dune
Betello® ContinuousClean XT 1.28 gpf Toilet Tank in Dune
Package Quantity Info:
Each: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Continuous clean system automatically dispenses cleaning solution with every flush
- Works with any white toilet bowl cleaner tablet. Tablets last for more than one year in continuous clean system
- Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
- 1.28 gpf (4.8 lpf)
- Left-hand polished chrome trip lever
- Combines with the K-20148 bowl to create a complete K-20198 Betello™ continuous clean toilet
-
Green
Specifications
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Betello® ContinuousClean XT
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 885612788115
- WaterSense Labeled:
- Yes