Flush Actuator Plate in Matte Black
Bevel® Flush Actuator Plate in Matte Black
Package Quantity Info:
Each: 1 Case: 30 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with the K-18829 2-in x 4-in in-wall tank and carrier system
- Large flush actuator plate opening can be removed for easy access to inner tank
- Dual-flush actuator offers a choice of 0.8 or 1.6 gpf (3.0 or 6.0 lpf)
- See installation guide for more detailed information
- Eligible for consumer rebates in some municipalities
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-18829 2 in x 4 in Toilet Tank
- Collection:
- Bevel®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1/2 in
- Flow Rate:
- 1.6 gpf
- Height:
- 6-5/16 in
- Installation Type:
- Wall Mount
- Length:
- 8-7/8 in
- Material:
- Plastic
- Product Type:
- Actuator Plate
- UPC:
- 885612728401
- Width:
- 8-7/8 in