This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Cross Handle in Matte Black with Brushed Moderne Brass

KOHLER

Billet™ Single Handle Pull Down Kitchen Faucet with Cross Handle in Matte Black with Brushed Moderne Brass

  • Fast #
  • Part #K28669-3-BMB
  • Item #11751906
  • Manufacturer Part #28669-3-BMB
3.5 out of 5 Customer Rating
Brand image
KOHLER

Billet™ Single Handle Pull Down Kitchen Faucet with Cross Handle in Matte Black with Brushed Moderne Brass

  • Fast #
  • Part #K28669-3-BMB
  • Item #11751906
  • Manufacturer Part #28669-3-BMB
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black with Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-function pull-down sprayhead with touch control allows you to switch between aerated and Sweep sprays
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • DockNetik secure docking system locks sprayhead into place when not in use
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single cross handle makes adjusting water temperature easy with one hand
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards by over two times, ensuring durable performance for life
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Billet™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black with Brushed Moderne Brass
Faucet Connection:
UNEF
Faucet Height:
19-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
9-9/16 in
Spout Reach:
9-3/16 in
Supply Lines Included:
No
UPC:
195711211729