This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Cross Handle in Vibrant French Gold

KOHLER

Billet™ Single Handle Pull Down Kitchen Faucet with Cross Handle in Vibrant French Gold

  • Fast #
  • Part #K28669-3-AF
  • Item #11751904
  • Manufacturer Part #28669-3-AF
4.3 out of 5 Customer Rating
Brand image
KOHLER

Billet™ Single Handle Pull Down Kitchen Faucet with Cross Handle in Vibrant French Gold

  • Fast #
  • Part #K28669-3-AF
  • Item #11751904
  • Manufacturer Part #28669-3-AF
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two-function pull-down sprayhead with touch control allows you to switch between aerated and Sweep sprays
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • DockNetik secure docking system locks sprayhead into place when not in use
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single cross handle makes adjusting water temperature easy with one hand
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards by over two times, ensuring durable performance for life
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
19-1/2 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
9-9/16 in
Spout Reach
9-3/16 in
Included Components
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
Billet™
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Cross
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
UPC
195711211705